SIGN DANGER 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN DANGER 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42658
  • Mfr. Model # 42658
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Item Danger No Smoking Sign
  • Height 10"
  • Width 14"
  • Legend No Smoking, Matches Or Open Lights
  • Legend Style Text
  • Standards ISO 9001
  • Thickness 0.035"
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • UV Resistant No
  • Sign Material Aluminum
  • Header Danger
  • Sign Mounting Style With Mounting Holes
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Header Legend Color White
  • Sign Shape Rectangle
  • OSHA Compliant Yes
  • Header Background Color Black, Red
  • Sign Subject Matter No Smoking
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list