Skip Content
SIGN DANGER 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42654
  • Mfr. Model # 42654
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2265
  • Shipping Weight 0.54 lbs

Product Details

Aluminum Commercial Grade Danger sign, 10 inch x 14 inch

Technical Specs

  • Legend Style Text
  • Sign Material Aluminum
  • Height 10"
  • Item Danger No Smoking Sign
  • Legend No Smoking
  • Width 14"
  • Thickness 0.035"
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Header Danger
  • ANSI Compliant Yes
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Black, Red
  • Sign Subject Matter No Smoking
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list