SIGN DANGER 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN DANGER 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41314
  • Mfr. Model # 41314
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Material Aluminum
  • Mounting Style Surface
  • Legend Hazardous Area
  • Legend/Background Color Red and Black/White
  • Height 10"
  • Item Danger Sign
  • Width 14"
  • Thickness 44 Mil
  • Language English
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Subject Matter Chemicals or Hazardous
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list