SIGN DANGER 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN DANGER 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY40650
  • Mfr. Model # 40650
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Danger Sign
  • Material Aluminum
  • Height 10"
  • Legend Do Not Enter When Lights Are Flashing
  • Legend/Background Color Red and Black/White
  • Width 14"
  • Standards ANSI Z535 and OSHA 1910.145
  • Language English
  • Mounting Style Surface
  • Thickness 44 Mil
  • Legend Style Text
  • Subject Matter Restricted Access
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list