SIGN DANGER 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN DANGER 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY40636
  • Mfr. Model # 40636
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 10"
  • Item Admittance Sign
  • Width 14"
  • Legend Admittance Limited To Authorized Personnel
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Header Danger
  • Thickness 44 Mil
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Sign Material Aluminum
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • ANSI Compliant No
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant No
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Black, Red, White
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list