SIGN DANGER 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN DANGER 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22619
  • Mfr. Model # 22619
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Material Plastic
  • Item Danger Sign
  • Width 14"
  • Height 10"
  • Legend/Background Color Red and Black/White
  • Mounting Style Surface
  • Legend Wear Goggles When Chipping Or Grinding
  • Thickness 65 Mil
  • Standards OSHA 1910.145c2
  • Subject Matter Personal Protection
  • Language English
  • Legend Style Text
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list