Skip Content
SIGN DANGER 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22526
  • Mfr. Model # 22526
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Material Plastic
  • Height 10"
  • Item Danger Sign
  • Legend Do Not Open This Door
  • Width 14"
  • Mounting Style Surface
  • Legend/Background Color Red and Black/White
  • Standards ANSI Z535 and OSHA 1910.145
  • Thickness 65 Mil
  • Language English
  • Subject Matter Restricted Access
  • Legend Style Text
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list