Skip Content
SIGN DANGER 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22336
  • Mfr. Model # 22336
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 10"
  • Material Plastic
  • Item Danger Sign
  • Width 14"
  • Legend/Background Color Red and Black/White
  • Thickness 65 Mil
  • Mounting Style Surface
  • Legend Pesticide Storage Area All Unauthorized Persons Keep Out Fire May Cause Toxic Fumes
  • Standards ANSI Z535 and OSHA 1910.145
  • Language English
  • Legend Style Text
  • Subject Matter Restricted Access
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list