Skip Content
SIGN DANGER 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22306
  • Mfr. Model # 22306
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 10"
  • Material Plastic
  • Item Danger Sign
  • Width 14"
  • Legend Caustic
  • Legend/Background Color Red and Black/White
  • Mounting Style Surface
  • Language English
  • Thickness 65 Mil
  • Standards ANSI Z535 and OSHA 1910.145
  • Subject Matter Chemicals or Hazardous
  • Legend Style Text
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list