Skip Content
SIGN DANGER 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22116
  • Mfr. Model # 22116
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 10"
  • Item Danger Admittance Sign
  • Width 14"
  • Legend No Admittance
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Thickness 65 Mil
  • Header Danger
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Sign Material Plastic
  • UV Resistant No
  • ANSI Compliant No
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant No
  • Header Legend Color White
  • Sign Shape Rectangle
  • Sign Legend Color Black
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Header Background Color Black, Red, White
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list