SIGN DANGER 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN DANGER 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22080
  • Mfr. Model # 22080
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Material B-401 Plastic
  • Item Safety Sign
  • Width 14"
  • Legend Chemical Waste Storage Area Unauthorized Persons Keep Out
  • Height 10"
  • Legend/Background Color Black/Red on White
  • Thickness 0.060"
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list