SIGN DANGER 10X14 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN DANGER 10X14 SS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRDGR072SS2
  • Mfr. Model # DGR072SS2
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Do Not Enter, OSHA, English, Self-Sticking, Mounting Style Adhesive, Height 10 In., Width 14 In., Black/Red on White, Standards OSHA

Technical Specs

  • Item Danger Sign
  • Width 14"
  • Height 10"
  • Material Self-Sticking
  • Legend Do Not Enter
  • Legend/Background Color Black/Red on White
  • Mounting Style Adhesive
  • Language English
  • Legend Style Text
  • Standards OSHA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list