Skip Content
SIGN DANGER 10X14 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER 10X14 SS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRDGR055SS2
  • Mfr. Model # DGR055SS2
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Do Not Enter Authorized Personnel Only, OSHA, English, Self-Sticking, Mounting Style Adhesive, Height 10 In., Width 14 In., Black/Red on White, Standards OSHA

Technical Specs

  • Height 10"
  • Material Self-Sticking
  • Item Danger Sign
  • Width 14"
  • Legend Do Not Enter Authorized Personnel Only
  • Mounting Style Adhesive
  • Legend/Background Color Black/Red on White
  • Standards OSHA
  • Language English
  • Legend Style Text
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list