Skip Content
SIGN COUPLER,CAST IRON MAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SIGN COUPLER,CAST IRON MAT

DESIGNOVATIONS INC.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XDJ6
  • Mfr. Model # 6XDJ6
  • UNSPSC # 55121908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Colour Silver
  • For Use With 2, 3 or 4 lb. U-Channel Sign Post, Mounted Directly to a Concrete Surface Eliminating All Concrete Boring, FHWA and NCHRP Report 350 Compliant
  • Includes Mounting Hardware
  • Item Sign Coupler
  • Material Cast Iron
  • Sub-Category Post Mounting Anchors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list