Skip Content
SIGN CLOSE CLEARNCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CLOSE CLEARNCE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY75082
  • Mfr. Model # 75082
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Caution Sign
  • Height 10"
  • Material Fiberglass
  • Legend Close Clearance
  • Width 14"
  • Mounting Style Surface
  • Legend/Background Color Black/Yellow
  • Thickness 100 Mil
  • Subject Matter Machine and Operational
  • Standards ANSI Z535 And OSHA 1910.145
  • Language English
  • Legend Style Text
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list