Skip Content
SIGN CLEARANCE FT. IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CLEARANCE FT. IN.

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42387
  • Mfr. Model # 42387
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Caution Sign
  • Height 10"
  • Width 14"
  • Material Aluminum
  • Legend/Background Color Black/Yellow
  • Legend Clearance Ft. In.
  • Mounting Style Surface
  • Language English
  • Legend Style Text
  • Subject Matter Machine and Operational

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list