Skip Content
SIGN CHEVRON STYLE B324 PHOS P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CHEVRON STYLE B324 PHOS P

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY90971
  • Mfr. Model # 90971
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2387
  • Shipping Weight 0.32 lbs

Product Details

Glow-in-the-dark tape, v-style, 2 inch by 5 yards.

Technical Specs

  • Item Glow-in-the-Dark Marking Tape
  • Material Self-Adhesive Polyester
  • Width 2"
  • Pattern V-Style
  • Standards ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
  • Roll Length 15 ft.
  • Die Cut Shape Strip
  • Glow-in-the-Dark Yes
  • Tape Format Continuous Roll
  • Safety Tape Color Green
  • Retroreflective Grade Not Retroreflective
  • Thickness 0.008"
  • Legend No Legend

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list