Skip Content
SIGN CHEM/HAZARD N/H 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CHEM/HAZARD N/H 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22386
  • Mfr. Model # 22386
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Height 7"
  • Item Safety Sign
  • Legend Warning If You Come In Contact With Corrosive Chemicals Get Under A Shower Immediately -Seconds Count- Large Volumes Of Water Are Necessary
  • Width 10"
  • Thickness 0.060"
  • UV Resistant No
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Retroreflective Grade Not Retroreflective
  • ANSI Compliant No
  • Glow-in-the-Dark No
  • Double-Sided No
  • Header Legend Color White
  • OSHA Compliant Yes
  • Header Background Color Red
  • Sign Shape Rectangle
  • Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS): NFPA 704: OSHA 1910.1200
  • Header Warning
  • Legend Style Text
  • Sign Material Plastic
  • Sign Legend Color White
  • Printed Language English
  • Sign Subject Matter Eyewash and Shower
  • Sign Background Color Red
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list