Skip Content
SIGN CAUTION WHEELS 10X14 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION WHEELS 10X14 SS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRCAUT292SS2
  • Mfr. Model # CAUT292SS2
  • UNSPSC # 55121612
  • CATALOGUE PAGE # 2270
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 10"
  • Material Vinyl
  • Width 14"
  • Legend Wheels Must Be Chocked Before Loading Or Unloading
  • Legend/Background Color Black/Yellow
  • Mounting Style Adhesive
  • Language English
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Standards OSHA
  • Legend Style Text
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list