Skip Content
Discontinued with Replacement
SIGN CAUTION WHEELS 10X14 SA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIGN CAUTION WHEELS 10X14 SA

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2153S
  • Mfr. Model # 2153S
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SIGN CAUTION WHEELS 10X14 SS

Price: NA

Product Details

CAUTION - Wheels Must Be Chocked Before Loading or Unloading

Technical Specs

  • Item Caution Sign
  • Height 10"
  • Width 14"
  • Material Self-Sticking
  • Legend Wheels Must Be Chocked Before Loading or Unloading

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list