Skip Content
SIGN CAUTION WATCH STEP 10X14 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION WATCH STEP 10X14 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2154
  • Mfr. Model # 2154
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Height 10"
  • Item Caution Sign
  • Width 14"
  • Material Recycled Plastic
  • Legend/Background Color Black/Yellow
  • Mounting Style Surface
  • Legend Watch Your Step
  • Thickness 55 Mil
  • Language English
  • Standards LEED Accreditation
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Subject Matter Fall Protection
  • Legend Style Text
  • Header CAUTION

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List