Skip Content
SIGN CAUTION W/GRAPHIC 7X17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION W/GRAPHIC 7X17

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY70335
  • Mfr. Model # 70335
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 7"
  • Width 17"
  • Item Caution Sign
  • Legend Eye Protection Area
  • Material Fiberglass
  • Legend/Background Color Black/Yellow
  • Mounting Style Surface
  • Standards OSHA 1910.145c2
  • Thickness 100 Mil
  • Language English
  • Legend Style Text and Symbol
  • Subject Matter Personal Protection
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list