Skip Content
SIGN CAUTION W/GRAPHIC 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION W/GRAPHIC 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY84987
  • Mfr. Model # 84987
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 7"
  • Item Caution Laser Sign
  • Material Self-Adhesive Polyester
  • Width 10"
  • Legend/Background Color Black/Yellow
  • Legend Laser Radiation Do Not Stare Into Beam Or View Directly With Optical Instruments
  • Language English
  • Mounting Style Surface
  • Standards OSHA 1910.145c2
  • Legend Style Text and Symbol
  • Thickness 6 Mil
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list