Skip Content
SIGN CAUTION W/GRAPHIC 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION W/GRAPHIC 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY43469
  • Mfr. Model # 43469
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Caution Sign
  • Material Aluminum
  • Height 10"
  • Width 14"
  • Legend/Background Color Black/Yellow
  • Legend Eye Protection Required
  • Thickness 44 Mil
  • Standards OSHA 1910.145c2
  • Mounting Style Surface
  • Language English
  • Subject Matter Personal Protection
  • Legend Style Text and Symbol
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list