SIGN CAUTION W/GRAPHIC 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN CAUTION W/GRAPHIC 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41153
  • Mfr. Model # 41153
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Caution Laser Sign
  • Height 10"
  • Width 14"
  • Legend/Background Color Black/Yellow
  • Material Aluminum
  • Legend Laser Radiation Do Not Stare Into Beam Or View Directly With Optical Instruments
  • Mounting Style Surface
  • Language English
  • Standards OSHA 1910.145c2
  • Legend Style Text and Symbol
  • Thickness 44 Mil
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list