Skip Content
SIGN CAUTION W/GRAPHIC 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION W/GRAPHIC 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22589
  • Mfr. Model # 22589
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 10"
  • Material Plastic
  • Item Caution Laser Sign
  • Legend/Background Color Black/Yellow
  • Mounting Style Surface
  • Width 14"
  • Legend Laser Radiation Do Not Stare Into Beam Or View Directly With Optical Instruments
  • Standards ANSI Z535 and OSHA 1910.96(e)(5)
  • Legend Style Text and Symbol
  • Language English
  • Thickness 65 Mil
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list