Skip Content
SIGN CAUTION SPILLS 7X10 SA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION SPILLS 7X10 SA

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1159S
  • Mfr. Model # 1159S
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Height 7"
  • Item Caution Sign
  • Material Recycled Self-Adhesive Polyester
  • Width 10"
  • Legend Prevent Accidents Clean Up Spills
  • Legend/Background Color Black/Yellow
  • Language English
  • Thickness 6 Mil
  • Mounting Style Surface
  • Legend Style Text and Symbol
  • Green Environmental Attribute Made From Rapidly Renewable Resource
  • Subject Matter Instruction
  • Header CAUTION

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list