Skip Content
SIGN CAUTION SPILLS 10X14 SA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION SPILLS 10X14 SA

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2159S
  • Mfr. Model # 2159S
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Height 10"
  • Item Caution Sign
  • Width 14"
  • Material Recycled Self-Adhesive Polyester
  • Legend Prevent Accidents Clean Up Spills
  • Legend/Background Color Black/Yellow
  • Mounting Style Surface
  • Thickness 6 Mil
  • Language English
  • Legend Style Text and Symbol
  • Green Environmental Attribute Made From Rapidly Renewable Resource
  • Subject Matter Instruction
  • Header CAUTION

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list