Skip Content
SIGN CAUTION SLIPPERY 7X10 SA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION SLIPPERY 7X10 SA

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1158S
  • Mfr. Model # 1158S
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.032 lbs

Technical Specs

  • Legend Slippery When Wet
  • Item Caution Sign
  • Height 7"
  • Width 10"
  • Legend/Background Color Black/Yellow
  • Mounting Style Surface
  • Material Recycled Self-Adhesive Polyester
  • Thickness 6 Mil
  • Language English
  • Green Environmental Attribute Made From Rapidly Renewable Resource
  • Subject Matter Fall Protection
  • Legend Style Text
  • Header CAUTION

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list