Skip Content
SIGN CAUTION SAFETY GLASSES 7X10 SA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION SAFETY GLASSES 7X10 SA

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1156S
  • Mfr. Model # 1156S
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.032 lbs

Technical Specs

  • Height 7"
  • Material Recycled Self-Adhesive Polyester
  • Item Caution Sign
  • Width 10"
  • Legend Hard Hat and Safety Glasses Required Beyond This Point
  • Legend/Background Color Black/Yellow
  • Mounting Style Surface
  • Language English
  • Thickness 6 Mil
  • Green Environmental Attribute Made From Rapidly Renewable Resource
  • Legend Style Text
  • Subject Matter Personal Protection
  • Header CAUTION

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list