SIGN CAUTION HOT 7X10 SA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN CAUTION HOT 7X10 SA

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1152S
  • Mfr. Model # 1152S
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.032 lbs

Technical Specs

  • Material Recycled Self-Adhesive Polyester
  • Height 7"
  • Item Caution Sign
  • Width 10"
  • Legend Hot
  • Mounting Style Surface
  • Legend/Background Color Black/Yellow
  • Thickness 6 Mil
  • Standards LEED Accreditation
  • Language English
  • Legend Style Text
  • Subject Matter Hot
  • Header CAUTION

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list