SIGN CAUTION HEADING 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN CAUTION HEADING 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY47094
  • Mfr. Model # 47094
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Caution Sign
  • Height 10"
  • Material Fiberglass
  • Width 14"
  • Legend/Background Color Black/Yellow
  • Legend Do Not Enter Without Wearing Eye Protection
  • Thickness 100 Mil
  • Mounting Style Surface
  • Legend Style Text
  • Standards OSHA 1910.145c2
  • Subject Matter Personal Protection
  • Language English
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list