Skip Content
SIGN CAUTION EYE PROTECTION 7X10 SA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION EYE PROTECTION 7X10 SA

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1147S
  • Mfr. Model # 1147S
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.032 lbs

Technical Specs

  • Item Caution Sign
  • Material Recycled Self-Adhesive Polyester
  • Height 7"
  • Width 10"
  • Legend Eye Protection Required Beyond This Point
  • Mounting Style Surface
  • Thickness 6 Mil
  • Language English
  • Legend/Background Color Black/Yellow
  • Standards LEED Accreditation
  • Green Environmental Attribute Made From Rapidly Renewable Resource
  • Legend Style Text
  • Subject Matter Personal Protection
  • Header CAUTION

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list