SIGN CAUTION EYE PROTECTION 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN CAUTION EYE PROTECTION 10X14

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2147
  • Mfr. Model # 2147
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Height 10"
  • Item Caution Sign
  • Material Recycled Plastic
  • Width 14"
  • Legend Eye Protection Required Beyond This Point
  • Mounting Style Surface
  • Standards LEED Accreditation
  • Thickness 55 Mil
  • Language English
  • Legend/Background Color Black/Yellow
  • Subject Matter Personal Protection
  • Legend Style Text
  • Header CAUTION

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list