Skip Content
SIGN CAUTION ELEC PANEL 7X10 SA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION ELEC PANEL 7X10 SA

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1145S
  • Mfr. Model # 1145S
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.032 lbs

Technical Specs

  • Height 7"
  • Item Caution Sign
  • Width 10"
  • Material Recycled Self-Adhesive Polyester
  • Legend/Background Color Black/Yellow
  • Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulations
  • Thickness 6 Mil
  • Mounting Style Surface
  • Standards LEED Accreditation
  • Green Environmental Attribute Made From Rapidly Renewable Resource
  • Language English
  • Subject Matter Electrical Hazard
  • Legend Style Text
  • Header CAUTION

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list