Skip Content
SIGN CAUTION ELEC PANEL 7X10 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION ELEC PANEL 7X10 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1145
  • Mfr. Model # 1145
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Height 7"
  • Width 10"
  • Material Recycled Plastic
  • Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulations
  • Item Caution Sign
  • Legend/Background Color Black/Yellow
  • Mounting Style Surface
  • Standards LEED Accreditation
  • Thickness 55 Mil
  • Language English
  • Subject Matter Electrical Hazard
  • Legend Style Text
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Header CAUTION

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list