Skip Content
SIGN CAUTION DO NOT OPERAT 10X14 AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION DO NOT OPERAT 10X14 AL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2157A
  • Mfr. Model # 2157A
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 10"
  • Material Recycled Aluminum
  • Width 14"
  • Legend/Background Color Black, Yellow
  • Legend CAUTION Do Not Operate Without Guards
  • Item Safety Sign
  • Mounting Style Surface Pre-Drilled Holes
  • Language English
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list