Skip Content
SIGN CAUTION BLANK 7X10 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION BLANK 7X10 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1144
  • Mfr. Model # 1144
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Height 7"
  • Item Caution Sign
  • Material Recycled Plastic
  • Legend/Background Color Yellow/Black
  • Width 10"
  • Legend CAUTION
  • Mounting Style Surface
  • Thickness 55 Mil
  • Standards LEED Accreditation
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Language English
  • Subject Matter Blank
  • Legend Style Blank
  • Header CAUTION

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list