Skip Content
SIGN CAUTION BLANK 10X14 SA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION BLANK 10X14 SA

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2144S
  • Mfr. Model # 2144S
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Height 10"
  • Material Recycled Self-Adhesive Polyester
  • Item Caution Sign
  • Width 14"
  • Legend CAUTION
  • Legend/Background Color Yellow/Black
  • Thickness 6 Mil
  • Mounting Style Surface
  • Standards LEED Accreditation
  • Language English
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Blank
  • Subject Matter Blank
  • Header CAUTION

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List