Skip Content
SIGN CAUTION (B/Y STRIPES) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION (B/Y STRIPES)

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42618
  • Mfr. Model # 42618
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Material Aluminum
  • Height 7"
  • Item Caution Sign
  • Width 10"
  • Legend/Background Color Yellow/Black
  • Legend Caution
  • Mounting Style Surface
  • Thickness 44 Mil
  • Subject Matter Personal Protection
  • Standards ANSI Z535 and OSHA 1910.145
  • Language English
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list