Skip Content
SIGN CAUTION 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41071
  • Mfr. Model # 41071
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Height 7"
  • Item Caution Sign
  • Width 10"
  • Legend Door Swings Inward
  • Material B-555 Aluminum
  • Mounting Style Surface
  • Legend/Background Color Black/Yellow
  • Thickness 0.035"
  • Legend Style Text
  • Subject Matter Instruction
  • Language English
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list