Skip Content
SIGN CAUTION 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY40625
  • Mfr. Model # 40625
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 7"
  • Material Aluminum
  • Width 10"
  • Item Caution Sign
  • Legend/Background Color Black/Yellow
  • Legend Do Not Enter While Machinery In Motion
  • Mounting Style Surface
  • Thickness 44 Mil
  • Language English
  • Standards ANSI Z535 And OSHA 1910.145
  • Subject Matter Machine and Operational
  • Legend Style Text
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list