Skip Content
SIGN CAUTION 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY25644
  • Mfr. Model # 25644
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 7"
  • Item Fire Extinguisher Sign
  • Legend This Room Is Protected By Halon Fire Extinguisher System Leave Immediately Upon Warning of Discharge Do Not Enter Until Fresh Air Is Restored
  • Width 10"
  • Standards ANSI Z535 and OSHA 1910.145 Standards
  • Legend Style Text
  • Thickness 65 Mil
  • Header Caution
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Sign Material Plastic
  • ANSI Compliant Yes
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Subject Matter Fire Equipment
  • Sign Shape Rectangle
  • Sign Background Color Yellow
  • Header Background Color Black
  • Header Legend Color Yellow
  • Sign Legend Color Black
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list