Skip Content
SIGN CAUTION 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22917
  • Mfr. Model # 22917
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Material Plastic
  • Item Caution Sign
  • Height 7"
  • Width 10"
  • Legend/Background Color Black/Yellow
  • Legend Low Overhead Clearance
  • Thickness 65 Mil
  • Standards ANSI Z535 and OSHA 1910.145
  • Mounting Style Surface
  • Subject Matter Machine and Operational
  • Language English
  • Legend Style Text
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list