SIGN CAUTION 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN CAUTION 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22913
  • Mfr. Model # 22913
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 7"
  • Item Caution Sign
  • Material Plastic
  • Width 10"
  • Legend Look Out For Contact Hazards And Moving Parts Of Machinery
  • Mounting Style Surface
  • Legend/Background Color Black/Yellow
  • Thickness 65 Mil
  • Language English
  • Subject Matter Machine and Operational
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list