Skip Content
SIGN CAUTION 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22879
  • Mfr. Model # 22879
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Height 7"
  • Legend Do Not Operate Without Guards
  • Material Plastic
  • Width 10"
  • Item Caution Sign
  • Legend/Background Color Black/Yellow
  • Mounting Style Surface
  • Standards ISO 9001
  • Language English
  • Subject Matter Machine and Operational
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list