Skip Content
SIGN CAUTION 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22415
  • Mfr. Model # 22415
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Height 7"
  • Item Caution Sign
  • Material Plastic
  • Width 10"
  • Legend Protective Clothing Required In This Area
  • Legend/Background Color Black/Yellow
  • Thickness 65 Mil
  • Mounting Style Surface
  • Standards ANSI Z535 and OSHA 1910.145
  • Subject Matter Personal Protection
  • Language English
  • Legend Style Text
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list