Skip Content
SIGN CAUTION 7X10 ZFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION 7X10 ZFM

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY84989
  • Mfr. Model # 84989
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 7"
  • Item Caution Sign
  • Material Self-Adhesive Polyester
  • Width 10"
  • Legend Safety Glasses Must Be Worn At All Times
  • Legend/Background Color Black/Yellow
  • Standards OSHA 1910.145c2
  • Thickness 6 Mil
  • Language English
  • Mounting Style Surface
  • Subject Matter Personal Protection
  • Legend Style Text
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list