Skip Content
SIGN CAUTION 7X10 TB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION 7X10 TB

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY84997
  • Mfr. Model # 84997
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 7"
  • Item Caution Sign
  • Width 10"
  • Legend Wear Eye Protection
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black/Yellow
  • Thickness 6 Mil
  • Mounting Style Surface
  • Standards OSHA 1910.145c2
  • Language English
  • Subject Matter Personal Protection
  • Legend Style Text
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list