SIGN CAUTION 2 1/4X2 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN CAUTION 2 1/4X2 1/4

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY89112
  • Mfr. Model # 89112
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 2-1/4"
  • Item Caution Radiation Sign
  • Legend Radioactive Material
  • Material Self-Adhesive Polyester
  • Width 2-1/4"
  • Legend/Background Color Pink/Yellow
  • Language English
  • Legend Style Text and Symbol
  • Standards ANSI Z535 and OSHA 1910.96(e)(5)
  • Mounting Style Surface
  • Thickness 6 Mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list